Shop All Demolition Hammer Accessories
Ampco Safety Tools
Pneumatic Chisel, Concrete Chisel, Hex
Mfr # C-9B
Zoro # G6640369
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concrete Chisel
- Shank Type Hex
- Overall Length (In.) 18
- Shank Size (In.) 1-1/8
- Chisel Tip Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # C-9B
- Zoro # G6640369
- UPC # 702535879860
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 |
Shank Size (In.) | 1-1/8 |
Chisel Tip Width | 2 1/2 in |
Tool Overall Length | 18 in |
Chisel Shank Size | 1.125 in |
Shank Length (In.) | 6 |
Blade Width (In.) | 2.5 |
Length (In.) | 18 |
Overall Length | 18 in |
Shank Size | 1.125 in |
Shank Hex Size | 1 1/8 in |
Description
Chisel, Non-Sparking Yes, Shank Shape Hex, Shank Size 1.125 in, Shank Design Hex, Overall Length 18 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 2 1/2 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Pavement Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips #3 Round (31120)
- GENERAL WIRE 26 Flexible Leader, (LE-3)
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (85348CLB134100)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 18" Flat Chisel (48-62-2030)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- MILWAUKEE TOOL 3/4" HEX Demo Ground Rod Driver (48-62-3070)
- MILWAUKEE TOOL Max-Lok Connection Adapter (48-20-6950)
- MILWAUKEE TOOL SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel (48-62-2040)
- Ampco Safety Tools Demolition Hammer Accessories