Shop All Demolition Hammer Accessories
Ampco Safety Tools
Pneumatic Bull Chisel, Bull Point, Hex
Mfr # C-8A
Zoro # G6640378
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bull Point
- Shank Type Hex
- Overall Length (In.) 22
- Shank Size (In.) 1-1/4
- Non-Sparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # C-8A
- Zoro # G6640378
- UPC # 702535879884
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 22 |
Shank Size (In.) | 1-1/4 |
Shank Length (In.) | 6 |
Blade Width (In.) | 1.25 |
Length (In.) | 22 |
Chisel Shank Size | 1.25 in |
Tool Overall Length | 22 in |
Overall Length | 22 in |
Shank Size | 1.25 in |
Shank Hex Size | 1 1/4 in |
Description
Chisel, Non-Sparking Yes, Shank Shape Hex, Shank Size 1.25 in, Shank Design Hex, Overall Length 22 in, Material Aluminum Bronze, Point Type Moil Point, Chisel Scaler Style Bull Point, Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Pavement Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- JET V Belt (VB-3V270)
- KLEIN TOOLS Thread Clip, Straight, 4-1/2" (GHTC5B)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Concrete Chisel, Hex (C-9B)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- BOSCH Spline Dr Hammer Steel, Scraping Chisel (HS1815)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- Ampco Safety Tools Rotary and Demolition Hammers