Shop All Locking Pliers
Ampco Safety Tools
Plier Snap Ring External12-1/4
Mfr # 8308
Zoro # G7469226
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Nonmagnetic
- Material Beryllium Copper
- Overall Length 12 1/4 in
- Number of Pieces 1
- Standards ASTM A342, DIN 5254, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 8308
- Zoro # G7469226
- UPC # 702535882877
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 12 1/4 in |
For Shaft Dia. | 3-5/16 in to 6-1/2 in |
For Bore Dia. | 3-5/16 in to 6-1/2 in |
Tip Dia. | 0.12 in |
Overall Length Range | 12 - 14 in |
Tip Diameter | 0.12 in |
For Shaft Diameter Range | 3 5/16 in to 6 1/2 in |
For Maximum Shaft Diameter | 6 1/2 in |
For Minimum Shaft Diameter | 3 5/16 in |
Description
Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking Yes, Grip Style Plain, Overall Length 12 1/4 in, Tip Diameter 0.12 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 3 5/16 in, For Maximum Shaft Diameter 6 1/2 in, Jaw Opening Type Spring Return, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-489 Flat Slicker, Double 1/2" X 5/8" (11-489)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- FILTRAMAG Filtramag+ 1.5" ANSI flange, 3 Rod Magnetic Filter, High Power Magnet (FM1.5+/ANSI/11K)
- WIHA Torque Tool, Handle, IP15 (29254)
- AMPCO SAFETY TOOLS Flat Nose Plier, Uninsulated, Ergonomic (8254)
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- GRIP-ON 18 Locking Cclamp Pliers, 10316 Jaw Opening (124-18)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier (586-2078110)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.188In (A-120)
- Ampco Safety Tools Locking Pliers