Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 90mm
Mfr # 0206
Zoro # G8508215
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 690mm
- Head Size 90mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0206
- Zoro # G8508215
- UPC # 702535895761
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 690mm |
Head Size | 90mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open End Wrench,Corrosion-Resistant,90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- MARSHALLTOWN PREMIER Notched Trowel, V-Handle, 3/16"x5/32" (771SD)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- WRIGHT TOOL 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (6140)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size (W-677)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- Ampco Safety Tools Combination Wrenches