Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 85mm
Mfr # 0202
Zoro # G8508258
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 690mm
- Head Size 85mm
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0202
- Zoro # G8508258
- UPC # 702535895747
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 690mm |
Head Size | 85mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open End Wrench,Corrosion-Resistant,85mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Shallow Socket (CP16351)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004050001)
- ASTER SAE T-Handle Recess Key, 8/32" Tip Size (82708)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 15/16in Size (W-671B)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 2in Size (1508)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1in Size (W-671A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- Ampco Safety Tools Wrenches