Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 75mm
Mfr # 0194
Zoro # G8508081
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 615mm
- Head Size 75mm
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0194
- Zoro # G8508081
- UPC # 702535895709
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 615mm |
Head Size | 75mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open End Wrench,Corrosion-Resistant,75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 5/16 Male (SH-59-4)
- MILWAUKEE TOOL 2-1/2 in. One-Piece Carbide Cutter for Stainless Steel (49-57-8639)
- HHIP 1/8 To 3/4" By 8ths 6 Piece 5C Collet Set (3900-0012)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/2in Size (W-678)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/8in Size (W-676)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 2in Size (1508)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size (W-677)
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- Ampco Safety Tools Wrenches