Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 71mm
Mfr # 0192
Zoro # G8508145
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0192
- Zoro # G8508145
- UPC # 702535895693
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 615mm |
Head Size | 71mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open End Wrench,Corrosion-Resistant,71mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- UNIBOR 1-1/2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25148)
- SUNEX WRENCH RAISED PANEL COMBINATION 9/16 (SU718A)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size (W-677)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 27mm Size (1338)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/16in Size (W-673A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- Ampco Safety Tools Combination Wrenches