Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 67mm
Mfr # 0188
Zoro # G8508118
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 555mm
- Head Size 67mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0188
- Zoro # G8508118
- UPC # 702535895679
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 555mm |
Head Size | 67mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open End Wrench,Corrosion-Resistant,67mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 6mm Hex, PK 25 (BH206-25PK)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/32" Size (W-601A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/16in Size (W-673A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/8in Size (W-676)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- CRESCENT 1-3/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW1)
- Ampco Safety Tools Wrenches