Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 65mm
Mfr # 0186
Zoro # G8508057
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 555mm
- Head Size 65mm
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0186
- Zoro # G8508057
- UPC # 702535895662
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 555mm |
Head Size | 65mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open End Wrench,Corrosion-Resistant,65mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9004)
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8070)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 11/16in Size (W-651)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 15/16in Size (W-671B)
- PROTO Combination Wrench, Head 7/8", Full Polish (J1228S)
- Ampco Safety Tools Combination Wrenches