Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 58mm
Mfr # 0180
Zoro # G8508127
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 505mm
- Head Size 58mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0180
- Zoro # G8508127
- UPC # 702535895631
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 505mm |
Head Size | 58mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open End Wrench,Corrosion-Resistant,58mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J7206M)
- BONDHUS 1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43807)
- KRAFT TOOL Margin Trowel w/Wood Handle, 55" x 2 (GG432)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 27mm Size (1338)
- JONARD TOOLS Combination Wrench, SAE, 7/16in Size (CW-716)
- Ampco Safety Tools Combination Wrenches