Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 52mm
Mfr # 0172
Zoro # G8508048
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 415mm
- Head Size 16 mm
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0172
- Zoro # G8508048
- UPC # 702535895594
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 415mm |
Head Size | 16 mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open End Wrench,Corrosion-Resistant,52mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 13mm Size (1310)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 15/16in Size (W-671B)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88026)
- Ampco Safety Tools Combination Wrenches