Shop All Combination Wrenches
Ampco Safety Tools
Open End Wrench, Corrosion-Resistant, 13mm
Mfr # 0112
Zoro # G8507926
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 145mm
- Head Size 13mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0112
- Zoro # G8507926
- UPC # 702535895297
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 145mm |
Head Size | 13mm |
Details
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open End Wrench,Corrosion-Resistant,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Drilling Hammer, Hickory Handle, 3 lbs (15125)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 4-Inch Round Shank (6984INS)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 11/16in Size (W-651)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/16in Size (W-600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/2in Size (W-678)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 16mm Size (1316)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 21 mm L.280 mm (40102121)
- Ampco Safety Tools Wrenches