Shop All Structural and Spud Wrenches
Ampco Safety Tools
Offset Construction Wrench, 20" L
Mfr # W-224
Zoro # G6297131
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1 5/8 in
- Overall Length 20 in
- Offset 1 3/8 in
- Number of Points 0
- Wrench Material Nickel Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-224
- Zoro # G6297131
- UPC # 702535895143
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 1 5/8 in |
Overall Length | 20 in |
Description
Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 1 5/8 in, Head Size 1 5/8 in, Head Offset Angle 0 Degrees , Head Thickness 1 1/16 in, Overall Length 20 in, Measuring Scale No, SAE, Rounded, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- AMPCO SAFETY TOOLS Offset Construction Wrench, 14-1/2" L (W-220)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1752)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/2" CONSTRUCTION 15 DEG ANGL (MT209A)
- URREA Structural Open-End Wrench, 1-13/16" opening dimension. (C911)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1891A)
- Ampco Safety Tools Structural and Spud Wrenches