Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 9/32in, Solid, Fluted, 3-7/16 in
Mfr # ND-9/32
Zoro # G5168186
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-9/32
- Zoro # G5168186
- UPC # 702535881795
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Overall Length | 6 7/8 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Hex Size | 9/32 in |
Hex Size | 7/25 in |
For Fastener Size | 7/25 in |
Shank Length | 3 7/16 in |
Tip Size | 9/32 in |
Description
Solid Round Shank Nut Driver, Tip Size 9/32 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 7/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 120 Geared Teeth Round Head Style Hand Ratchet, 1" to 5" L, Chrome Finish (800700)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- STANLEY 1-1/2 in. x 11/16 in. x 0.015625 in. Steel Razor Blade (100-Pack) (11-515)
- DIABLO Hole Saw 3-1/2" (DHS3500)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 5.5mm (51-2488)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- PERFORMANCE TOOL Large Magnetic Nut & Bolt Tray, W1265 (W1265)
- STANLEY SCREWDRIVER SET 10PC (STHT60799)
- Ampco Safety Tools Nut Drivers