Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 9/16in, Solid, Fluted, 3-7/16 in
Mfr # ND-9/16
Zoro # G5171905
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 1/4 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-9/16
- Zoro # G5171905
- UPC # 702535881856
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Hex Size | 9/16 in |
Nut Driver Overall Length | 7 7/16 in |
Nut Driver Shank Length | 3 7/16 in |
Hex Size | 14/25 in |
Shank Length | 3 7/16 in |
Tip Size | 9/16 in |
For Fastener Size | 14/25 in |
Description
Solid Round Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 14/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- GREY PNEUMATIC 1" Drive x 24mm Hex Driver (4924M)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.5mm (51-2482)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- Ampco Safety Tools Screwdrivers and Nutdrivers