Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 9.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-9MM
Zoro # G5168161
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Nut Driver Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-9MM
- Zoro # G5168161
- UPC # 702535881641
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Overall Length | 8 7/16 in |
Nut Driver Hex Size | 9 mm |
Nut Driver Shank Length | 5 1/8 in |
Hex Size | 9 mm |
For Fastener Size | 9 mm |
Tip Size | 9 mm |
Shank Length | 130 mm |
Description
Solid Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16023)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- WELLER Crescent 1/4 in. Spinner Handle 7 in. L 1 pc (CRW4N)
- CTA MANUFACTURING FLEX NUT DRIVER 8MM (CTA1058)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- MILWAUKEE TOOL 5/16" Hollow Shaft Nut Driver (48-22-2422)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- MILWAUKEE TOOL 1/4" HollowCore Magnetic Nut Driver (48-22-2521)
- Ampco Safety Tools Screwdrivers and Nutdrivers