Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 8.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-8MM
Zoro # G5168177
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-8MM
- Zoro # G5168177
- UPC # 702535881634
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Overall Length | 8 7/16 in |
Nut Driver Hex Size | 8 mm |
Hex Size | 8 mm |
For Fastener Size | 8 mm |
Shank Length | 130 mm |
Tip Size | 8 mm |
Description
Solid Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB13/16HEX)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- PROTO 1 in Drive Impact Socket 30 mm Size, Deep Socket, black oxide (J10030ML)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- URREA SAE Nut driver, 1/2" Bimat (8216)
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- Ampco Safety Tools Nut Drivers