Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 7/8 in, Solid, Fluted, 4-5/16 in
Mfr # ND-7/8
Zoro # G5168204
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 9 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-7/8
- Zoro # G5168204
- UPC # 702535881900
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9 in |
Nut Driver Overall Length | 9 in |
Nut Driver Shank Length | 4 5/16 in |
Nut Driver Hex Size | 7/8 in |
Hex Size | 22/25 in |
For Fastener Size | 22/25 in |
Tip Size | 7/8 in |
Shank Length | 4 5/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 7/8 in, Bolt Clearance 1 in, Shank Length 4 5/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 22/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105600)
- HTI Screwdriver-Style Long Reach Blade Scraper (SCRP-4)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- BETA Offset Handle, 1/2" Drive (009200858)
- WIHA Precision Nut Driver, Metric, 2.5mm (26525)
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- WILLIAMS Williams Nut Driver Set 7pcs. (24050)
- Ampco Safety Tools Nut Drivers