Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 7/32in, Solid, Fluted, 3-7/16 in
Mfr # ND-7/32
Zoro # G5191846
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-7/32
- Zoro # G5191846
- UPC # 702535881771
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Overall Length | 6 7/8 in |
Nut Driver Hex Size | 7/32 in |
Hex Size | 11/50 in |
Tip Size | 7/32 in |
For Fastener Size | 11/50 in |
Shank Length | 3 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 7/32 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 11/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- BON TOOL Bon 13-440 Stucco Sprayer, 4 Nozzle (13-440)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 28mm Size (KTI-41828)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- KLEIN TOOLS Screwdriver Set, Demolition and Phillips, 2-Piece (32008)
- STANLEY SCREWDRIVER SET 20PC (STHT60019)
- MOODY TOOL Mag Handle CrossPoint/Hex Set, 6Pc (58-0183)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- Ampco Safety Tools Nut Drivers