Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 7/16in, Solid, Fluted, 3-7/16 in
Mfr # ND-7/16
Zoro # G5079873
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 1/4 in
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-7/16
- Zoro # G5079873
- UPC # 702535881832
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Hex Size | 7/16 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Overall Length | 7 7/16 in |
Hex Size | 11/25 in |
Shank Length | 3 7/16 in |
For Fastener Size | 11/25 in |
Tip Size | 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 11/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 3/32 (C13103)
- JET Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (708659K)
- CAPRI TOOLS 1/2 in Drive 14 mm 6-Point Metric Shallow Impact Socket (5-5014)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Hex Die (DWT40PC-MM-HEX)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- MOODY TOOL Steel Handle Metric Nut Driver 3.0mm (51-1579)
- KO-KEN T Handle Socket 17mm 6 Point 350 x 300mm (104M-17)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- MALCO 3 3/8-in. and 7/16-in. Sawtooth, 6-in. Reversible Hex Driver (MSHXLCST3)
- MALCO 4 in Magnetic Hex Chuck Drivers 14 2PK (2PK-MSHML14)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- Ampco Safety Tools Nut Drivers