Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 7.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-7MM
Zoro # G5079882
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-7MM
- Zoro # G5079882
- UPC # 702535881610
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Overall Length | 8 7/16 in |
Hex Size | 7 mm |
For Fastener Size | 7 mm |
Shank Length | 130 mm |
Tip Size | 7 mm |
Description
Solid Round Shank Nut Driver, Tip Size 7 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- DAYTON Vertical Mounting Base (6X504)
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8273910)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Plastic Handle (S6)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- Ampco Safety Tools Screwdrivers and Nutdrivers