Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 5/8 in, Solid, Fluted, 3-7/16 in
Mfr # ND-5/8
Zoro # G5168125
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 1/4 in
- Nut Driver Handle Material Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-5/8
- Zoro # G5168125
- UPC # 702535881863
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Hex Size | 5/8 in |
Nut Driver Overall Length | 7 7/16 in |
Nut Driver Shank Length | 3 7/16 in |
Hex Size | 63/100 in |
Tip Size | 5/8 in |
Shank Length | 3 7/16 in |
For Fastener Size | 63/100 in |
Description
Solid Round Shank Nut Driver, Tip Size 5/8 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 63/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-11' 6)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #37 (C23177)
- AMPCO SAFETY TOOLS Nut Driver, 1/4 in, Solid, Fluted, 3-7/16 in (ND-1/4)
- CRAFTSMAN Nut Driver Set, Shank Length 3", 7 pcs. (CMHT65081)
- KO-KEN Socket Driver 5mm 6 Point 225mm (167M-5)
- ALL-SOURCE Metric 7mm Nut Driver (379991)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .078" (51-2038)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- STANLEY Stanley 68-012 6 Way Slotted Phillips & Nutdriver Screwdriver W/ Ergonomic Handle (68-012)
- Ampco Safety Tools Nut Drivers