Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 5/32in, Solid, Fluted, 3-7/16 in
Mfr # ND-5/32
Zoro # G5168055
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # ND-5/32
- Zoro # G5168055
- UPC # 702535881757
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Hex Size | 5/32 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Overall Length | 6 7/8 in |
Hex Size | 4/25 in |
For Fastener Size | 4/25 in |
Tip Size | 5/32 in |
Shank Length | 3 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 5/32 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 4/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set (9710M)
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- EMPIRE LEVEL em819 Tool Box Level, 9 in L, 3Vial, Magnetic, Aluminum (EM81.9)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- DEWALT Screw Driving, 1/4in. Magnetic Impact Ready Pivoting Nutdriver (DW2221IRP)
- CRAFTSMAN Nut Driver Set, Shank Length 3", 7 pcs. (CMHT65081)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, 5 in. (34137)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- MALCO MALCOMBO11 2 in. Impact Hex Driver, PK 3 (MALCOMBO11)
- Ampco Safety Tools Nut Drivers