Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 5.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-5MM
Zoro # G5168134
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Nut Driver Hex Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # ND-5MM
- Zoro # G5168134
- UPC # 702535881573
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Hex Size | 5 mm |
Nut Driver Overall Length | 8 7/16 in |
Nut Driver Shank Length | 5 1/8 in |
Hex Size | 5 mm |
Tip Size | 5 mm |
Shank Length | 130 mm |
For Fastener Size | 5 mm |
Description
Solid Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- DAYTON Belt Rack (816Y12)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- STANLEY Stanley 68-012 6 Way Slotted Phillips & Nutdriver Screwdriver W/ Ergonomic Handle (68-012)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- CTA MANUFACTURING FLEX NUT DRIVER 7MM (CTA1057)
- WIHA Insulated Nut Driver 14.0mm (32238)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- Ampco Safety Tools Nut Drivers