Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 4.5mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-4.5MM
Zoro # G5168116
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Nut Driver Shank Material Nickel Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-4.5MM
- Zoro # G5168116
- UPC # 702535881566
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Hex Size | 4 1/2 mm |
Nut Driver Overall Length | 8 7/16 in |
Hex Size | 4.5 mm |
Shank Length | 130 mm |
For Fastener Size | 4.5 mm |
Tip Size | 4.5 mm |
Description
Solid Round Shank Nut Driver, Tip Size 4.5 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 4.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery (2472-21XC, 48-11-2440)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- SURTEK Blue Socket Screwdriver 516 (D3510)
- MILWAUKEE TOOL 7/16" Hollow Shaft Nut Driver (48-22-2425)
- WIHA Insulated Nut Driver 14.0mm (32238)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- Ampco Safety Tools Nut Drivers