Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 4.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-4MM
Zoro # G5171887
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-4MM
- Zoro # G5171887
- UPC # 702535881559
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Overall Length | 8 7/16 in |
Nut Driver Hex Size | 4 mm |
Nut Driver Shank Length | 5 1/8 in |
Hex Size | 4 mm |
Shank Length | 130 mm |
Tip Size | 4 mm |
For Fastener Size | 4 mm |
Description
Solid Round Shank Nut Driver, Tip Size 4 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 4 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 4mm (80138)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 6" Length (29106M)
- KO-KEN T Handle Socket 17mm 6 Point 350 x 300mm (104M-17)
- MILWAUKEE TOOL 8mm HollowCore Magnetic Nut Driver (48-22-2535)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- L.H. DOTTIE L.H. Dottie 3/8'' Concrete Rod Hanger Installation Tool (SCP38)
- Ampco Safety Tools Screwdrivers and Nutdrivers