Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 3/8 in, Solid, Fluted, 3-7/16 in
Mfr # ND-3/8
Zoro # G5079891
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 1/4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-3/8
- Zoro # G5079891
- UPC # 702535881825
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Overall Length | 7 7/16 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Hex Size | 3/8 in |
Hex Size | 19/50 in |
For Fastener Size | 19/50 in |
Tip Size | 3/8 in |
Shank Length | 3 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 19/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- WIHA Precision Torx Screwdriver, T5 (27864)
- BON TOOL Bon 14-487 Band Tightener (14-487)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 5/8 (55440)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- KO-KEN Socket Driver 5.5mm 6 Point 225mm (167M-5.5)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF14125)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- Ampco Safety Tools Screwdrivers and Nutdrivers