Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 3.5mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-3.5MM
Zoro # G5190035
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 215 mm
- Nut Driver Handle Material Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-3.5MM
- Zoro # G5190035
- UPC # 702535881542
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 215 mm |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Overall Length | 8 7/16 in |
Nut Driver Hex Size | 3 1/2 mm |
Hex Size | 3.5 mm |
For Fastener Size | 3.5 mm |
Shank Length | 130 mm |
Tip Size | 3.5 mm |
Description
Solid Round Shank Nut Driver, Tip Size 3.5 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 3.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 04 250)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" HEX DRIVER 6" LE (GP29226F)
- WIHA Insulated Nut Driver 15.0mm (32239)
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- CTA MANUFACTURING FLEX NUT DRIVER 7MM (CTA1057)
- Ampco Safety Tools Screwdrivers and Nutdrivers