Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 3/4 in, Solid, Fluted, 4-5/16 in
Mfr # ND-3/4
Zoro # G5191837
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 9 in
- Nut Driver Hex Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-3/4
- Zoro # G5191837
- UPC # 702535881887
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9 in |
Nut Driver Hex Size | 3/4 in |
Nut Driver Shank Length | 4 5/16 in |
Nut Driver Overall Length | 9 in |
Hex Size | 3/4 in |
For Fastener Size | 3/4 in |
Shank Length | 4 5/16 in |
Tip Size | 3/4 in |
Description
Solid Round Shank Nut Driver, Tip Size 3/4 in, Bolt Clearance 1 in, Shank Length 4 5/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 3/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Deep Socket Set, SAE, 12 pcs (J55108)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- PROTO 1/2 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5410)
- DRILL AMERICA m16x1.25 HSS Metric Hand Tap (DWTSMT16X1.25)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/4" (51-2467)
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- XCELITE Nut Driver, 1/2" Shank (9916N)
- Ampco Safety Tools Screwdrivers and Nutdrivers