Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 3/16in, Solid, Fluted, 3-7/16 in
Mfr # ND-3/16
Zoro # G5168107
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- Nut Driver Hex Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-3/16
- Zoro # G5168107
- UPC # 702535881764
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Overall Length | 6 7/8 in |
Hex Size | 19/100 in |
Tip Size | 3/16 in |
Shank Length | 3 7/16 in |
For Fastener Size | 19/100 in |
Description
Solid Round Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .109" (51-2426)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- GREY PNEUMATIC 1/2" Drive x 6mm Hex Driver 4" Length (100mm) (29064M)
- Ampco Safety Tools Screwdrivers and Nutdrivers