Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 18.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-18MM
Zoro # G5168037
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 225 mm
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-18MM
- Zoro # G5168037
- UPC # 702535881733
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 225 mm |
Nut Driver Overall Length | 10 1/16 in |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Hex Size | 18 mm |
Hex Size | 18 mm |
Tip Size | 18 mm |
For Fastener Size | 18 mm |
Shank Length | 130 mm |
Description
Solid Round Shank Nut Driver, Tip Size 18 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 18 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Offset Key Wrench, T15 (000970715)
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- CTA MANUFACTURING FLEX NUT DRIVER 8MM (CTA1058)
- MOODY TOOL Handle Hex Driver, Steel, .035" (51-1535)
- SUNEX 1" DR 22MM HEX DRIVER SKT (SU560722)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- Ampco Safety Tools Nut Drivers