Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 1/8 in, Solid, Fluted, 3-7/16 in
Mfr # ND-1/8
Zoro # G5168003
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- Nut Driver Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-1/8
- Zoro # G5168003
- UPC # 702535881740
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Hex Size | 1/8 in |
Nut Driver Overall Length | 6 7/8 in |
Hex Size | 13/100 in |
For Fastener Size | 13/100 in |
Tip Size | 1/8 in |
Shank Length | 3 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/8 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 13/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Edge C-Clamp, 2-1/2", Iron, Lt Duty, 300 lb. (B-EC3)
- GROZ Replacement Blades for Snap-Off Knife (BLD/KNV/S/1/ST)
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- XCELITE Screwdriver/Nutdriver, 4 Way Pocket Tool (600VN)
- URREA Metric Nut driver, 11Mm Bimat (8211M)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- MILWAUKEE TOOL 9/16" Hollow Shaft Nut Driver (48-22-2427)
- Ampco Safety Tools Nut Drivers