Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 17.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-17MM
Zoro # G5171871
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 225 mm
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-17MM
- Zoro # G5171871
- UPC # 702535881726
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 225 mm |
Nut Driver Hex Size | 17 mm |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Overall Length | 10 1/16 in |
Hex Size | 17 mm |
Shank Length | 130 mm |
Tip Size | 17 mm |
For Fastener Size | 17 mm |
Description
Solid Round Shank Nut Driver, Tip Size 17 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 17 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 1 Cut D (4TGZ9)
- KLEIN TOOLS 7 7/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-7)
- IRWIN Vise Grip VGP18R 18 Inch Locking C-Clamp (VGP18R)
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper (VDV999078)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 4" LEN (GP29184F)
- STAHLWILLE TOOLS Nut spinner DRALL+ Size 5, 5 mm blade length 125 mm (43093055)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver (MSHMLC3)
- Ampco Safety Tools Nut Drivers