Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 15.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-15MM
Zoro # G5168073
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 230 mm
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-15MM
- Zoro # G5168073
- UPC # 702535881702
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 230 mm |
Nut Driver Overall Length | 9 1/16 in |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Hex Size | 15 mm |
Hex Size | 15 mm |
For Fastener Size | 15 mm |
Shank Length | 130 mm |
Tip Size | 15 mm |
Description
Solid Round Shank Nut Driver, Tip Size 15 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 15 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- PRO-GRADE TOOLS Socket Set 3/8" Dr, 10 Pieces (19023)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 2-in. Reversible Hex Driver (MSHC3)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- Ampco Safety Tools Nut Drivers