Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 1/4 in, Solid, Fluted, 3-7/16 in
Mfr # ND-1/4
Zoro # G5079864
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 3/4 in
- Nut Driver Shank Material Nickel Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-1/4
- Zoro # G5079864
- UPC # 702535881788
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 3/4 in |
Nut Driver Overall Length | 6 7/8 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Hex Size | 1/4 in |
Hex Size | 1/4 in |
Tip Size | 1/4 in |
For Fastener Size | 1/4 in |
Shank Length | 3 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Magnetic Level, 72" (96M-38672)
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/16" MAGNETIC STNDRD I (GP1014RG)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- STABILA R-Beam Level, 96" (R300-41096)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KLEIN TOOLS 3/16-Inch Nut Driver with 6-Inch Hollow Shaft (646-3/16)
- MOODY TOOL Mag Handle CrossPoint/Hex Set, 6Pc (58-0183)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" HEX DRIVER 6" LEN (GP29106F)
- KO-KEN Socket Driver 14mm 6 Point 245mm (167M-14)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 6-in. Reversible Hex Driver (MSHXLC3)
- STANLEY SCREWDRIVER SET 10PC (STHT60799)
- Ampco Safety Tools Nut Drivers