Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 13.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-13MM
Zoro # G5168091
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 230 mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-13MM
- Zoro # G5168091
- UPC # 702535881689
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 230 mm |
Nut Driver Hex Size | 13 mm |
Nut Driver Overall Length | 9 1/16 in |
Nut Driver Shank Length | 5 1/8 in |
Hex Size | 13 mm |
For Fastener Size | 13 mm |
Tip Size | 13 mm |
Shank Length | 130 mm |
Description
Solid Round Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Standard Socket, black oxide (J15062)
- DIVERSIFIED FASTENING SYSTEMS Con-Sert Tool #9, High Carbon Steel (CST950S)
- DEWALT 1/2" x 12" Drill Bit Premium Percussion (DW5236)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 7/16", Rubber Gr (902-236)
- CTA MANUFACTURING Flex Nut Driver - 7Mm (1057)
- TEKTON 8 mm High-Torque Black Oxide Blade Nut Driver (26886)
- MOODY TOOL Handle Hex Driver, Steel, .035" (51-1535)
- KO-KEN Socket Driver 6mm 6 Point 225mm (167M-6)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- Ampco Safety Tools Nut Drivers