Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 11/32in, Solid, Fluted, 3-7/16in
Mfr # ND-11/32
Zoro # G5167976
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 1/4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-11/32
- Zoro # G5167976
- UPC # 702535881818
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Hex Size | 11/32 in |
Nut Driver Shank Length | 3 7/16 in |
Nut Driver Overall Length | 7 7/16 in |
Hex Size | 17/50 in |
For Fastener Size | 17/50 in |
Tip Size | 11/32 in |
Shank Length | 3 7/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- PRIME-LINE Polished SS 9-in-1 Micro Pocket Multitool with Screwdrivers, Pliers (ST50016)
- KEEN Heavy Duty Cable Cutters (KE324222)
- KLEIN TOOLS 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10" L, Chrome Plated Finish (65820)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- WIHA Insulated Nut Driver 5/32" (32255)
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- KO-KEN T Handle Socket 8mm 6 Point 250 x 200mm (104M-8)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- KLEIN TOOLS Adjustable-Length Replacement Blade Set 3-Pack (32715)
- Ampco Safety Tools Nut Drivers