Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 11/16in, Solid, Fluted, 4-5/16in
Mfr # ND-11/16
Zoro # G5167942
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 9 in
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # ND-11/16
- Zoro # G5167942
- UPC # 702535881870
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9 in |
Nut Driver Shank Length | 4 5/16 in |
Nut Driver Overall Length | 9 in |
Nut Driver Hex Size | 11/16 in |
Hex Size | 69/100 in |
For Fastener Size | 69/100 in |
Tip Size | 11/16 in |
Shank Length | 4 5/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 11/16 in, Bolt Clearance 1 in, Shank Length 4 5/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 69/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Quick release trigger clamp 6" (107096)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1"-8 (DWT54924)
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- KO-KEN Socket Driver 13mm 6 Point 245mm (167M-13)
- CENTURY DRILL & TOOL MAG NUTSET STB 1/4 IP (66816)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 2-in. Reversible Hex Driver (MSHC3)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- DEWALT Screw Driving, 1/4in. Magnetic Impact Ready Pivoting Nutdriver (DW2221IRP)
- Ampco Safety Tools Nut Drivers