Shop All Nut Drivers
Ampco Safety Tools
Nut Driver, 10.0mm, Solid, Fluted, 5-1/8 in.
Mfr # ND-10MM
Zoro # G5167933
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 230 mm
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # ND-10MM
- Zoro # G5167933
- UPC # 702535881658
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 230 mm |
Nut Driver Shank Length | 5 1/8 in |
Nut Driver Overall Length | 9 1/16 in |
Nut Driver Hex Size | 10 mm |
Hex Size | 10 mm |
Tip Size | 10 mm |
Shank Length | 130 mm |
For Fastener Size | 10 mm |
Description
Solid Round Shank Nut Driver, Tip Size 10 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82581)
- IRWIN Wood Chisel, 1/2 x 4-1/2 In, Blue (M44412N)
- AMPCO SAFETY TOOLS Nut Driver, 1/4 in, Solid, Fluted, 3-7/16 in (ND-1/4)
- URREA Nutdriver, 1/4" Red (9208)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- WRIGHT TOOL Nut Driver Hollow Shaft 1/4 (9222)
- Ampco Safety Tools Nut Drivers