Shop All Pipe & Tubing Cutters
Ampco Safety Tools
Nonsparking Pipe Cutter, 17 In. L
Mfr # 9300
Zoro # G5168667
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 2 in
- Cuts Copper
- Body Material Nickel Aluminum Bronze
- Cutting Action Non-Sparking Standard Wheel Cutter
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 9300
- Zoro # G5168667
- UPC # 702535882501
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 17 in |
Overall Length (In.) | 17 |
Tool Width | 4 in |
Tool Height | 4 in |
Tool Length | 17 in |
Outside Dia. Cutting Capacity | 0.13 in - 2 in |
Details
Cutting Capacity | 1/8 in to 2 in |
Cuts | Copper |
Body Material | Nickel Aluminum Bronze |
Cutting Action | Non-Sparking Standard Wheel Cutter |
Handle Design | T Handle |
Blade Material | Copper |
Item | Pipe Cutter |
Features | Corrosion-Resistant, Non-Magnetic, Non-Sparking |
Standards | FM Approved, NFPA |
Product Type | Pipe Cutter |
Tool Weight | 4.9 lb |
Maximum Cutting Capacity | 2 in |
Non-Sparking | Yes |
Minimum Cutting Capacity | 3/16 in |
Material Application | Copper |
Cutter Style | Standard |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Copper, Cutting Action Non-Sparking Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 2 in, Tool Length 17 in, Tool Height 4 in, Tool Width 4 in, Body Material Nickel Aluminum Bronze, Blade Material Copper, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Handle Design T Handle, Non-Sparking Yes, Standards FM Approved, NFPA, Tool Weight 4.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 16.1W (272610-005-D*)
- AMERICAN STANDARD SerinDeckMntSensorFct Dc .35 Chr (2064.156.002)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW212)
- LIGHT HOUSE BEAUTY 20 Tubing and Conduit Cutter (LI669757)
- AMES Ames Hammer Handle Steel & Wood Wedges 2094500 (2094500)
- RIDGID Quick Acting Tubing Cuttr, Aluminm, Brass (152)
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- KEENEY MFG Tight Tube Cutter 1-1/8 (K840-105)
- Ampco Safety Tools Pipe & Tubing Cutters