Shop All Open End Wrenches
Ampco Safety Tools
Nonsparking Open End Wrench, 24x27mm, 9 L
Mfr # WO-24X27
Zoro # G2589142
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24mm x 27mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-24X27
- Zoro # G2589142
- UPC # 702535896720
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 24mm x 27mm |
Overall Length | 9 1/16 in |
Head Size | 24 mm, 27 mm |
Wrench Head Sizes | 24 mm, 27 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 24 mm, 27 mm, Overall Length 9 1/16 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 8 (5-134)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 2-1/4 x 2-1/2 (WO-2-1/4X2-1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- Ampco Safety Tools Wrenches