Shop All Open End Wrenches
Ampco Safety Tools
Nonsparking Open End Wrench, 13 x 15mm
Mfr # WO-13X15
Zoro # G2782017
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Overall Length 5 3/4 in
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-13X15
- Zoro # G2782017
- UPC # 702535896515
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 3/4 in |
Size | 13mm x 15mm |
Head Size | 13 mm, 15 mm |
Wrench Head Sizes | 13 mm, 15 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 13 mm, 15 mm, Overall Length 5 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO RT50MM Reflective Retro Target, 50mm x 50mm (03-RT50MM)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Wet Core Bit (48-17-5035)
- BON TOOL Bon 12-844 Handle For Placers, Fiberglass 1 1/8" X 54" (12-844)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-3/4" Head Size (0306)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- Ampco Safety Tools Open End Wrenches