Shop All Open End Wrenches
Ampco Safety Tools
Nonsparking Open End Wrench, 11 x 13mm
Mfr # WO-11X13
Zoro # G6957772
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Single End/Double End Double End
- Head Size 11 mm, 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-11X13
- Zoro # G6957772
- UPC # 702535896461
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Head Size | 11 mm, 13 mm |
Size | 11mm x 13mm |
Wrench Head Sizes | 11 mm, 13 mm |
Overall Length | 5 3/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 11 mm, 13 mm, Overall Length 5 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (1EZV8)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-24 (6529)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H3 6 Flt Bottom (012718AS)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/4 x 13/16 (WO-3/4X13/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- CHANNELLOCK Standard Open End Wrench Set 5-Piece (346861)
- Ampco Safety Tools Wrenches