Shop All Mallets
Ampco Safety Tools
Nonsparking Mallet, 32 oz., 14 In. L
Mfr # M-1FG
Zoro # G4162252
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mallet Product Grouping Nonsparking Mallets
- Head Material Nickel Aluminum Bronze
- Face Diameter 2 in
- Handle Material Fiberglass
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # M-1FG
- Zoro # G4162252
- UPC # 702535882440
- Country of Origin United States
- Category Mallets
Dimensions
Face Diameter | 2 in |
Overall Length | 14 in |
Head Length | 3 in |
Details
Mallet Product Grouping | Nonsparking Mallets |
Head Material | Nickel Aluminum Bronze |
Head Weight | 2 1/4 lb |
Handle Material | Fiberglass |
Tether Capable | Tether Capable |
Item | Nonsparking Mallet |
Handle Color | Black/Yellow |
Standards | ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA |
Head Color | Natural |
Features | Corrosion Resistant |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Material | Rubber |
Face Shape | Round |
Non-Sparking | Yes |
Hammer Type | Mallet |
Non-Magnetic | Yes |
Dead Blow Hammer | No |
Tether Ready | No |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Description
Nonsparking Mallet, Hammer Type Mallet, Head Material Nickel Aluminum Bronze, Handle Material Fiberglass, Head Weight 2 1/4 lb, Face Diameter 2 in, Head Length 3 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready No, Features Corrosion Resistant, Grip Material Rubber, Handle Color Black/Yellow, Head Color Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #48 (54088)
- HHIP SUPEr Vee Block Set Made in the USA (3402-0958)
- MASTER APPLIANCE Knob (KNB-003)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 96 oz., 15 In. L (M-3FG)
- STEEL GRIP Rubber Mallet 16 Oz (2259323)
- TOLSEN Rubber Mallet 32oz Rubber Hammer Head, Fiberglass Handle (25038)
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- MOUNTAIN Dead Blow Hammer Set, 4Pc (4044)
- CAPRI TOOLS 10 in. Soft Rubber Mallet (CPRM10)
- Ampco Safety Tools Hammers and Striking Tools