Shop All Wire Cup Brushes
Ampco Safety Tools
Nonsparking Knot Wire Cup Wire Brush, 6"
Mfr # CB-60-KT
Zoro # G5072611
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Phosphorus Bronze
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # CB-60-KT
- Zoro # G5072611
- UPC # 702535879426
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 2" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 2 in |
Bristle Length | 2 in |
Details
Abrasive Material | Phosphorus Bronze |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Phosphorus Bronze |
For Use With | Angle and Vertical Grinders |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Max. RPM | 6,000 RPM |
Item | Cup Brush |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Bronze, Brush Dia. 6 in, Wire Dia. 0.02 in, Bristle Length 2 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Siphon Gun Blast Kit (10Z911)
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- 3M Disc Pad, 5 in. (20353)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- AMPCO SAFETY TOOLS Crimped Wire Cup Wire Brush, 3", 0.014" (CB-30-CT)
- AMPCO SAFETY TOOLS Knot Wire Cup Wire Brush, Threaded Arbor, 3" (CB-30-KT)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93442)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill M10x1.50 Nut (13151)
- WEILER Single Row Wire Cup Wire Brush, Wt 1.5 Lbs Ea (12301)
- Ampco Safety Tools Wire Cup Brushes