Shop All Wire Cup Brushes
Ampco Safety Tools
Nonsparking Crimped Wire Cup Wire Brush, 6"
Mfr # CB-44-CT
Zoro # G5167811
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Phosphorus Bronze
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # CB-44-CT
- Zoro # G5167811
- UPC # 702535879396
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 1-15/16" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 15/16 in |
Bristle Length | 1 15/16 in |
Details
Abrasive Material | Phosphorus Bronze |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Phosphorus Bronze |
For Use With | Hand Grinders |
Item | Cup Brush |
Max. RPM | 6,000 RPM |
Item - Cup Brushes | Cup Brush |
Arbor Hole | 5/8" - 11" |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 6 in, Wire Dia. 0.014 in, Bristle Length 1 15/16 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit (7010363303)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- AMPCO SAFETY TOOLS Knot Wire Cup Wire Brush, Threaded Arbor, 3" (CB-30-KT)
- AMPCO SAFETY TOOLS Nonsparking Knot Wire Cup Wire Brush, 6" (CB-60-KT)
- AMPCO SAFETY TOOLS Crimped Wire Cup Wire Brush, 3", 0.014" (CB-30-CT)
- WEILER 4" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (14026)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- WEILER Wolverine 6" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36245)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442951)
- Ampco Safety Tools Wire Cup Brushes