Shop All Box End Wrenches
Ampco Safety Tools
Nonsparking Box Wrench, 5/16x3/8in, 7-3/4L
Mfr # W-3109
Zoro # G4016573
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Size 5/16" x 3/8"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-3109
- Zoro # G4016573
- UPC # 702535893521
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 3/4 in |
Size | 5/16" x 3/8" |
Wrench Head Sizes | 5/16 in, 3/8 in |
Head Size | 5/16 in, 3/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 5/16 in, 3/8 in, Overall Length 7 3/4 in, 15 Degrees , SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG (CH118)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86212)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- Ampco Safety Tools Wrenches