Shop All Box End Wrenches
Ampco Safety Tools
Nonsparking Box Wrench, 15/16x1in, 14-3/4L
Mfr # W-3221
Zoro # G5965136
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 3/4 in
- Size 15/16" x 1"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-3221
- Zoro # G5965136
- UPC # 702535893644
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 14 3/4 in |
Size | 15/16" x 1" |
Wrench Head Sizes | 15/16 in, 1 in |
Head Size | 15/16 in, 1 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 15/16 in, 1 in, Overall Length 14 3/4 in, 15 Degrees , SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- CLEVELAND Screw Extractor 192 Cleveland #10 (Drill Size 1-5/16") (C53660)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- LENOX Hole Saw (LXAH3118)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 14 mm L.290 mm (41031314)
- Ampco Safety Tools Wrenches