Shop All Box End Wrenches
Ampco Safety Tools
Nonsparking Box Wrench, 15/16x1-1/16 in.
Mfr # W-3230
Zoro # G3118744
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Size 15/16" x 1-1/16"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-3230
- Zoro # G3118744
- UPC # 702535893651
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 15 in |
Size | 15/16" x 1-1/16" |
Wrench Head Sizes | 15/16 in, 1 1/16 in |
Head Size | 15/16 in, 1 1/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 15/16 in, 1 1/16 in, Overall Length 15 in, 15 Degrees , SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X40)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- GREENLEE Hex Head Ratchet Wrench, 1 In. (34941)
- Ampco Safety Tools Wrenches