Shop All Hex Keys
Ampco Safety Tools
Metric Plain L Key, 1.5 mm Tip Size, 63 mm Long, 20 mm Short
Mfr # WH-1.5MM
Zoro # G3336597
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 45 mm
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 20 mm
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WH-1.5MM
- Zoro # G3336597
- UPC # 702535880941
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 45 mm |
Handle Length | 20 mm |
Tip Size | 1.5 mm |
Short Arm Length | 20 mm |
Long Arm Length | 63 mm |
Length Family | Standard |
Short-Arm-Length | 20mm |
Arm-Length | 45mm |
Handle-Length | 20mm |
Long-Arm-Length | 63mm |
Description
Hex Key, Tip Size 1.5 mm, Long Arm Length 63 mm, Short Arm Length 20 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 10 Moulding Puller (MP250G)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- B (46772)
- STEELMAN 3-13/16" 8-Point Locknut Socket, 3/4" Drive (60285-27)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #6 (45676)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short (WH-7/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/8" Tip Size, 2 5/16 in Long, 13/16 in Short (WH-1/8)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 24 mm Tip Size, 222 mm Long, 90 mm Short (WH-24MM)
- VEGA Hex Ball L-Key (Long), 5/16 (HB2064L)
- Ampco Safety Tools Wrenches